
Conduit Fitting Connector, 1 in, Threaded, Die Cast Zinc
Mfr # LT90100I
Zoro # G907166059
product price: $99.95
/pk 5, $19.99/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Connector
Trade Size
1 in
Connection Type
Threaded
Material
Die Cast Zinc
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT90100I
Zoro #
G907166059
UPC #
781002113157
Country of Origin
India
Dimensions
Trade Size
1 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Die Cast Zinc
Standards
UL Listed
Application
Terminates Liquid-Tight Flexible Metal and Non-Metal Type B Conduit to a Weatherproof Box or other Electrical Enclosures
For Use With
Liquid-Tight Flexible Metal and Non-Metal Type B Conduit
Insulated
Yes
Connector Type
90 Degrees
Style - Connector
90 Degrees Insulated
Insulation Type
Sealing Ring
Type
Liquid Tight Connector
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.