Zoro Homepage

Conduit Fitting Connector, 1 in, Threaded, Steel, Zinc Plated

  • Mfr # SL45100

  • Zoro # G207166100


product price: $154.99
/pk 5, $31.00/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Connector
Trade Size
1 in
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL45100
Zoro #
G207166100
UPC #
781002667100
Country of Origin
United States

Dimensions

Trade Size
1 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
Insulated
Yes
For Use With
Liquid Tight Conduit
Style - Connector
45 Degrees
Application
Connects Liquid Tight Conduit Into an Enclosure
Connector Type
45 Degrees
Type
Liquid Tight Connector
Standards
UL Listed

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.