Zoro Homepage

Conduit Fitting Connector, 1/2 in, Threaded, Steel, Zinc Plated

  • Mfr # SL9050

  • Zoro # G107165500


product price: $99.15
/pk 10, $9.92/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Connector
Trade Size
1/2 in
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL9050
Zoro #
G107165500
UPC #
781002667124
Country of Origin
United States

Dimensions

Trade Size
1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
Standards
UL Listed
Style - Connector
90 Degrees
Insulated
Yes
For Use With
Liquid Tight Conduit
Connector Type
90 Degrees
Application
Connects Liquid Tight Conduit Into an Enclosure
Type
Liquid Tight Connector

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.