
Conduit Fitting Connector, 2-1/2 in, Threaded, Alloy Steel, Zinc Plated
Mfr # NT250I
Zoro # G907168497
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Connector
Trade Size
2-1/2 in
Connection Type
Threaded
Material
Alloy Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NT250I
Zoro #
G907168497
UPC #
781002816355
Country of Origin
United States
Dimensions
Trade Size
2-1/2 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Alloy Steel
Finish
Zinc Plated
Style - Connector
Insulated
For Use With
Rigid/IMC Conduit
Type
No Thread Connector
Application
Connects Rigid/IMC Conduit to An Enclosure
Includes
Industrial Sealing Washer & Locknut
Insulated
Yes
Standards
UL & CSA Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.