Zoro Homepage

Conduit Fitting Connector, 2-1/2 in, Threaded, Die Cast Zinc

  • Mfr # LT90250I

  • Zoro # G907165977


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Connector
Trade Size
2-1/2 in
Connection Type
Threaded
Material
Die Cast Zinc
Connector Type
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT90250I
Zoro #
G907165977
UPC #
781002112358
Country of Origin
India

Dimensions

Trade Size
2-1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Die Cast Zinc
Connector Type
90 Degrees
For Use With
Liquid-Tight Flexible Metal and Non-Metal Type B Conduit
Style - Connector
90 Degrees Insulated
Standards
UL Listed
Insulation Type
Sealing Ring
Insulated
Yes
Type
Liquid Tight Connector
Application
Terminates Liquid-Tight Flexible Metal and Non-Metal Type B Conduit to a Weatherproof Box or other Electrical Enclosures

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.