
Conduit Fitting Connector, 2-1/2 in, Threaded, Steel, Zinc Plated
Mfr # SL90250I
Zoro # G107166620
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Connector
Trade Size
2-1/2 in
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL90250I
Zoro #
G107166620
UPC #
781002816317
Country of Origin
United States
Dimensions
Trade Size
2-1/2 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
Style - Connector
90 Degrees Insulated
Application
Connects Liquid Tight Conduit Into an Enclosure
For Use With
Liquid Tight Conduit
Type
Liquid Tight Connector
Connector Type
90 Degrees
Standards
UL Listed
Insulated
Yes
Insulation Type
Sealing Ring
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.