Zoro Homepage

Conduit Fitting Connector, 2 in, Threaded, PVC, PVC Coated, Gray

  • Mfr # NLT90200

  • Zoro # G807165503


product price: $35.29
/ea

Key Features

Conduit Fitting Type
Connector
Trade Size
2 in
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NLT90200
Zoro #
G807165503
UPC #
781002360162
Country of Origin
China

Dimensions

Trade Size
2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
PVC
Finish
PVC Coated
Color
Gray
Type
Liquid Tight Connector
Includes
Locknut & Sealing Ring
Connector Type
90 Degrees
For Use With
Non Metallic Liquid Tight Conduit & Flexible Non-Metallic Tubing
Application
Connects Non Metallic Liquid Tight Conduit & Flexible Non-Metallic Tubing to Enclosures
Style - Connector
90 Degrees
Insulated
Yes
Standards
UL Listed

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.