Zoro Homepage

Conduit Fitting Connector, 2 in, Threaded, Steel, Zinc Plated

  • Mfr # SL45200

  • Zoro # G707166617


product price: $174.99
/pk 2, $87.50/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Connector
Trade Size
2 in
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL45200
Zoro #
G707166617
UPC #
781002667155
Country of Origin
United States

Dimensions

Trade Size
2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
Connector Type
45 Degrees
Standards
UL Listed
For Use With
Liquid Tight Conduit
Insulated
Yes
Application
Connects Liquid Tight Conduit Into an Enclosure
Style - Connector
45 Degrees
Type
Liquid Tight Connector

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.