Zoro Homepage

Conduit Fitting Connector, 3/4 in, Threaded, Die Cast Zinc, PVC Coated

  • Mfr # LT9075

  • Zoro # G507165896


product price: $97.85
/pk 10, $9.79/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Connector
Trade Size
3/4 in
Connection Type
Threaded
Material
Die Cast Zinc
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT9075
Zoro #
G507165896
UPC #
781002112105
Country of Origin
India

Dimensions

Trade Size
3/4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Die Cast Zinc
Finish
PVC Coated
Style - Connector
90 Degrees
For Use With
Liquid-Tight Flexible Metal and Non-Metal Type B Conduit
Type
Liquid Tight Connector
Connector Type
90 Degrees
Application
Connects Metaliic & Non-Metallic Liquid Tight Conduit Into an Enclosure
Insulation Type
Sealing Ring
Standards
UL Listed
Insulated
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.