
Conduit Fitting Connector, 3/4 in, Threaded, Die Cast Zinc, Zinc Plated
Mfr # LT75I
Zoro # G307166130
product price: $66.15
/pk 10, $6.62/eaKey Features
Conduit Fitting Type
Connector
Trade Size
3/4 in
Connection Type
Threaded
Material
Die Cast Zinc
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT75I
Zoro #
G307166130
UPC #
781002111108
Country of Origin
India
Dimensions
Trade Size
3/4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Die Cast Zinc
Finish
Zinc Plated
Insulated
Yes
Standards
UL Listed
For Use With
Liquid-Tight Flexible Metal and Non-Metal Type B Conduit
Application
Terminates Liquid-Tight Flexible Metal and Non-Metal Type B Conduit to a Weatherproof Box or other Electrical Enclosures
Style - Connector
Straight Insulated
Insulation Type
Sealing Ring
Connector Type
Straight
Type
Liquid Tight Connector
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.