
Conduit Fitting Connector, 3/4 in, Threaded, Die Cast Zinc, Zinc Plated
Mfr # LT9075I
Zoro # G407165866
product price: $110.99
/pk 10, $11.10/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Connector
Trade Size
3/4 in
Connection Type
Threaded
Material
Die Cast Zinc
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT9075I
Zoro #
G407165866
UPC #
781002113102
Country of Origin
India
Dimensions
Trade Size
3/4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Die Cast Zinc
Finish
Zinc Plated
For Use With
Liquid-Tight Flexible Metal and Non-Metal Type B Conduit
Style - Connector
90 Degrees Insulated
Insulation Type
Sealing Ring
Type
Liquid Tight Connector
Application
Terminates Liquid-Tight Flexible Metal and Non-Metal Type B Conduit to a Weatherproof Box or other Electrical Enclosures
Connector Type
90 Degrees
Insulated
Yes
Standards
UL Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.