Zoro Homepage

Conduit Fitting Connector, 3/4 in, Threaded, Nylon, PVC Coated, Gray

  • Mfr # NLT75

  • Zoro # G907166196


product price: $121.99
/pk 25, $4.88/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Connector
Trade Size
3/4 in
Connection Type
Threaded
Material
Nylon
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NLT75
Zoro #
G907166196
UPC #
781002360049
Country of Origin
China

Dimensions

Trade Size
3/4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Nylon
Finish
PVC Coated
Color
Gray
Standards
UL Listed
Connector Type
Straight
Type
Liquid Tight Connector
Application
Connects Non Metallic Liquid Tight Conduit & Flexible Non-Metallic Tubing to Enclosures
Includes
Locknut & Sealing Ring
Style - Connector
Straight
For Use With
Non Metallic Liquid Tight Conduit & Flexible Non-Metallic Tubing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.