
Conduit Fitting Connector, 3/4 in, Threaded, Steel, Zinc Plated
Mfr # SL75
Zoro # G507166121
product price: $82.15
/pk 10, $8.22/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Connector
Trade Size
3/4 in
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL75
Zoro #
G507166121
UPC #
781002667025
Country of Origin
India
Dimensions
Trade Size
3/4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
Style - Connector
Straight
Standards
UL Listed
Type
Liquid Tight Connector
For Use With
Liquid Tight Conduit
Application
Connects Liquid Tight Conduit Into an Enclosure
Connector Type
Straight
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.