
Conduit Fitting Connector, 3/4 in, Threadless, Steel, Zinc Plated
Mfr # NT75
Zoro # G607167974
product price: $204.99
/pk 25, $8.20/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Connector
Trade Size
3/4 in
Connection Type
Threadless
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NT75
Zoro #
G607167974
UPC #
781002667520
Country of Origin
India
Dimensions
Trade Size
3/4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threadless
Material
Steel
Finish
Zinc Plated
Type
No Thread Connector
Insulated
No
Standards
UL & CSA Listed
For Use With
Rigid/IMC Conduit
Includes
Industrial Sealing Washer & Locknut
Application
Connects Rigid/IMC Conduit to An Enclosure
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.