
Conduit Fitting Connector, 3/8 in, Snap-On, Polypropylene, Yellow
Mfr # USB
Zoro # G607168469
product price: $8.19
/pk 25, $0.33/eaSold in multiples of 2 for $16.38
Key Features
Conduit Fitting Type
Connector
Trade Size
3/8 in
Connection Type
Snap-On
Material
Polypropylene
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB
Zoro #
G607168469
UPC #
781002810315
Country of Origin
United States
Dimensions
Trade Size
3/8 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Snap-On
Material
Polypropylene
Color
Yellow
Application
Protects Wires from Abrasion In Metal Studs
Style - Connector
Universal Stud
For Use With
24 to 12 Gauge Metal Studs
Type
Plastic Bushing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.