Conduit Fitting Connector, 3/8 in, Threaded, Alloy Steel, Zinc Plated
- Mfr # SL4538I
- Zoro # G907166080
product price:Â
$
104.49
/pk of 10, $10.45/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Connector
Trade Size
3/8 in
Connection Type
Threaded
Material
Alloy Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL4538I
- Zoro #
- G907166080
- UPC #
- 781002667230
- Country of Origin
- United States
Dimensions
- Trade Size
- 3/8 in
Details
- Item
- Conduit Fitting
- Conduit Fitting Type
- Connector
- Connection Type
- Threaded
- Material
- Alloy Steel
- Finish
- Zinc Plated
- Application
- Connects Liquid Tight Conduit Into an Enclosure
- Type
- Liquid Tight Connector
- Standards
- UL Listed
- Style - Connector
- 45 Degrees Insulated
- For Use With
- Liquid Tight Conduit
- Connector Type
- 45 Degrees
- Insulated
- Yes
- Insulation Type
- Sealing Ring
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.