Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Connector, 4 in, Threaded, Alloy Steel, Zinc Plated

  • Mfr # SL400I

  • Zoro # G007165563


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Connector
Trade Size
4 in
Connection Type
Threaded
Material
Alloy Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL400I
Zoro #
G007165563
UPC #
781002816263
Country of Origin
United States

Dimensions

Trade Size
4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Threaded
Material
Alloy Steel
Finish
Zinc Plated
Insulated
Yes
Standards
UL Listed
For Use With
Liquid Tight Conduit
Insulation Type
Sealing Ring
Type
Liquid Tight Connector
Application
Connects Liquid Tight Conduit Into an Enclosure
Style - Connector
Straight Insulated
Connector Type
Straight

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.