
Conduit Fitting Coupling, 1/2 in, Threaded, Steel, Zinc Plated
Mfr # CF1
Zoro # G807165602
product price: $227.99
/pk 25, $9.12/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Coupling
Trade Size
1/2 in
Material
Steel
Finish
Zinc Plated
Overall Length
1-5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CF1
Zoro #
G807165602
UPC #
781002407508
Country of Origin
United States
Dimensions
Trade Size
1/2 in
Overall Length
1-5/8 in
Width
1-1/8"
Length
1-5/8"
Details
Item
Conduit Fitting
Conduit Fitting Type
Coupling
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
For Use With
Flex to EMT
Type
Combo Coupling
Application
Connects Liquid Tight Conduit to EMT
Standards
UL Listed
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.