Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Coupling, 1/2 in, Threadless, Steel, Zinc Plated

  • Mfr # NTC50

  • Zoro # G507168026


product price: $215.99
/pk 25, $8.64/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Coupling
Trade Size
1/2 in
Material
Steel
Finish
Zinc Plated
Standards
UL & CSA Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTC50
Zoro #
G507168026
UPC #
781002667704
Country of Origin
India

Dimensions

Trade Size
1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Connection Type
Threadless
Material
Steel
Finish
Zinc Plated
Standards
UL & CSA Listed
Type
No Thread Coupling
For Use With
Rigid/IMC Conduit
Application
Connects Rigid/IMC Conduit to An Enclosure

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.