
Conduit Fitting Coupling, 3-1/2 in, Threadless, Steel, Zinc Plated
Mfr # NTC350
Zoro # G207168050
product price: $328.99
/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Coupling
Trade Size
3-1/2 in
Connection Type
Threadless
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NTC350
Zoro #
G207168050
UPC #
781002816416
Country of Origin
United States
Dimensions
Trade Size
3-1/2 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Coupling
Connection Type
Threadless
Material
Steel
Finish
Zinc Plated
For Use With
Rigid/IMC Conduit
Standards
UL & CSA Listed
Type
No Thread Coupling
Application
Connects Rigid/IMC Conduit to An Enclosure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.