Zoro Homepage

Conduit Fitting Elbow, 1-1/2 in, Threaded, Aluminum, Powder Coated, Gray

  • Mfr # SLB150

  • Zoro # G607168421


product price: $118.37
/pk 2, $59.19/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Elbow
Trade Size
1-1/2 in
Connection Type
Threaded
Material
Aluminum
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLB150
Zoro #
G607168421
UPC #
781002401209
Country of Origin
India

Dimensions

Trade Size
1-1/2 in
Hub Size
1-1/2"

Details

Item
Conduit Fitting
Conduit Fitting Type
Elbow
Connection Type
Threaded
Material
Aluminum
Finish
Powder Coated
Color
Gray
Standards
UL & CSA Listed
Includes
Fiber Gasket & Aluminum Cover
For Use With
Rigid/IMC Conduit
Conduit Outlet Body Capacity
17 cu. in.
Type
Service Entrance Elbow
Application
Provides Access to the Interior of a Conduit System

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.