Zoro Homepage

Conduit Fitting Elbow, 2 in, Threaded, Aluminum, Powder Coated, Gray

  • Mfr # SLB200

  • Zoro # G707168130


product price: $171.17
/pk 2, $85.59/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Elbow
Trade Size
2 in
Connection Type
Threaded
Material
Aluminum
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLB200
Zoro #
G707168130
UPC #
781002401254
Country of Origin
India

Dimensions

Trade Size
2 in
Hub Size
2"

Details

Item
Conduit Fitting
Conduit Fitting Type
Elbow
Connection Type
Threaded
Material
Aluminum
Finish
Powder Coated
Color
Gray
Standards
UL & CSA Listed
Type
Service Entrance Elbow
Includes
Fiber Gasket & Aluminum Cover
Conduit Outlet Body Capacity
29-5/16 cu. in.
For Use With
Rigid/IMC Conduit
Application
Provides Access to the Interior of a Conduit System

Description

2" Entrance Elbows (SLB)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.