Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Hub, 1-1/4 in, Threaded, Zinc Alloy, PVC Coated

  • Mfr # WTH125

  • Zoro # G307168882


product price: $80.49
/pk 5, $16.10/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Hub
Trade Size
1-1/4 in
Connection Type
Threaded
Material
Zinc Alloy
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WTH125
Zoro #
G307168882
UPC #
781002602583
Country of Origin
India

Dimensions

Trade Size
1-1/4 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Hub
Connection Type
Threaded
Material
Zinc Alloy
Finish
PVC Coated
For Use With
Threaded Conduit
Application
Terminates Rigid Conduit Or IMC Into An Enclosure
Standards
UL & CSA Listed
Insulated
Yes
Type
Weathertight Hub

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.