Zoro Homepage

Conduit Fitting Hub, 1 in, Threaded, Zinc Alloy

  • Mfr # WTHGL100

  • Zoro # G707168796


product price: $244.99
/pk 10, $24.50/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Hub
Trade Size
1 in
Connection Type
Threaded
Material
Zinc Alloy
Standards
UL & CSA Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTHGL100
Zoro #
G707168796
UPC #
781002602729
Country of Origin
India

Dimensions

Trade Size
1 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Hub
Connection Type
Threaded
Material
Zinc Alloy
Standards
UL & CSA Listed
Application
Terminates Rigid Conduit Or IMC Into An Enclosure
For Use With
Threaded Conduit
Style - Connector
With Grounding Lug
Type
Weathertight Hub
Insulated
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.