Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Hub, 2-1/2 in, Threaded, Zinc Alloy

  • Mfr # WTHGL250

  • Zoro # G907168619


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Hub
Trade Size
2-1/2 in
Connection Type
Threaded
Material
Zinc Alloy
Style - Connector
With Grounding Lug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTHGL250
Zoro #
G907168619
UPC #
781002602767
Country of Origin
India

Dimensions

Trade Size
2-1/2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Hub
Connection Type
Threaded
Material
Zinc Alloy
Style - Connector
With Grounding Lug
Insulated
Yes
Type
Weathertight Hub
For Use With
Threaded Conduit
Application
Terminates Rigid Conduit Or IMC Into An Enclosure
Standards
UL & CSA Listed

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.