Zoro Homepage

Conduit Fitting Hub, 3 in, Threaded, Zinc Alloy, PVC Coated

  • Mfr # WTHGL300

  • Zoro # G107168600


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Hub
Trade Size
3 in
Connection Type
Threaded
Material
Zinc Alloy
Finish
PVC Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WTHGL300
Zoro #
G107168600
UPC #
781002602774
Country of Origin
India

Dimensions

Trade Size
3 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Hub
Connection Type
Threaded
Material
Zinc Alloy
Finish
PVC Coated
Insulated
Yes
Style - Connector
With Grounding Lug
Standards
UL & CSA Listed
Type
Weathertight Hub
Application
Terminates Rigid Conduit Or IMC Into An Enclosure
For Use With
Threaded Conduit

Description

3" Weathertight Hubs with Grounding Lug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.