Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Locknut, 1 in, Threaded, Steel, Zinc Plated

  • Mfr # LN100

  • Zoro # G107165890


product price: $37.95
/pk 100, $0.38/ea

Key Features

Conduit Fitting Type
Locknut
Trade Size
1 in
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN100
Zoro #
G107165890
UPC #
781002123033
Country of Origin
India

Dimensions

Trade Size
1 in
Overall Length
1-3/4 in
Outside Dia.
1-3/4"
Thickness
3/16"

Details

Item
Conduit Fitting
Conduit Fitting Type
Locknut
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
Type
Locknut
Application
Fastens or Secures Conduit Into a Box or Panel
For Use With
Threaded IMC & Rigid Conduit

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.