Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Locknut, 2 in, Threaded, Steel, Zinc Plated

  • Mfr # LN200

  • Zoro # G407165576


product price: $52.15
/pk 50, $1.04/ea

Key Features

Conduit Fitting Type
Locknut
Trade Size
2 in
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LN200
Zoro #
G407165576
UPC #
781002123064
Country of Origin
India

Dimensions

Trade Size
2 in
Overall Length
2-7/8 in
Thickness
3/16"
Outside Dia.
2-7/8"

Details

Item
Conduit Fitting
Conduit Fitting Type
Locknut
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
Type
Locknut
For Use With
Threaded IMC & Rigid Conduit
Application
Fastens or Secures Conduit Into a Box or Panel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.