
Conduit Fitting Locknut, 3-1/2 in, Threaded, Steel, Zinc Plated
Mfr # LNS350
Zoro # G907165519
product price: $444.99
/pk 25, $17.80/ea
Free Shipping & Returns
Key Features
Conduit Fitting Type
Locknut
Trade Size
3-1/2 in
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LNS350
Zoro #
G907165519
UPC #
781002123422
Country of Origin
India
Dimensions
Trade Size
3-1/2 in
Overall Length
4-5/8 in
Outside Dia.
4-5/8"
Thickness
3/16"
Details
Item
Conduit Fitting
Conduit Fitting Type
Locknut
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
Style - Connector
Sealing
Includes
PVC Sealing Ring
Standards
UL Listed
For Use With
Threaded IMC & Rigid Conduit
Application
Fastens or Secures Conduit Into a Box or Panel with Liquid Tight Seal
Type
Sealing Locknut
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.