Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Locknut, 4 in, Threaded, Steel, Zinc Plated

  • Mfr # LNS400

  • Zoro # G007165594


product price: $544.99
/pk 25, $21.80/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Locknut
Trade Size
4 in
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNS400
Zoro #
G007165594
UPC #
781002123446
Country of Origin
India

Dimensions

Trade Size
4 in
Overall Length
5-1/4 in
Outside Dia.
5-1/4"
Thickness
3/16"

Details

Item
Conduit Fitting
Conduit Fitting Type
Locknut
Connection Type
Threaded
Material
Steel
Finish
Zinc Plated
Type
Sealing Locknut
Style - Connector
Sealing
Application
Fastens or Secures Conduit Into a Box or Panel with Liquid Tight Seal
Standards
UL Listed
For Use With
Threaded IMC & Rigid Conduit
Includes
PVC Sealing Ring

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.