Conduit Fitting Reducing Washer, 3-1/2 in x 3/4 in, Steel, PVC Coated, Red

  • Mfr # RW92

  • Zoro # G207168357


product price:  $130.99
/pk 10, $13.10/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Reducing Washer
Trade Size
3-1/2 in x 3/4 in
Material
Steel
Finish
PVC Coated
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RW92
Zoro #
G207168357
UPC #
781002301714
Country of Origin
India

Dimensions

Trade Size
3-1/2 in x 3/4 in
Overall Length
3-1/2 in
Inside Dia.
3/4"
Outside Dia.
3-1/2"

Details

Item
Conduit Fitting
Conduit Fitting Type
Reducing Washer
Material
Steel
Finish
PVC Coated
Color
Red
Application
Sheet Metal Box, Enclosures, or Cabinets
Type
Reducing Washer

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.