Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Reducing Washer, 3 in x 1-1/2 in, Steel, Pre-Galvanized, Red

  • Mfr # RW85

  • Zoro # G007168502


product price: $33.95
/pk 10, $3.40/ea

Key Features

Conduit Fitting Type
Reducing Washer
Trade Size
3 in x 1-1/2 in
Material
Steel
Finish
Pre-Galvanized
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW85
Zoro #
G007168502
UPC #
781002301783
Country of Origin
India

Dimensions

Trade Size
3 in x 1-1/2 in
Overall Length
3 in
Inside Dia.
1-1/2"
Outside Dia.
3"

Details

Item
Conduit Fitting
Conduit Fitting Type
Reducing Washer
Material
Steel
Finish
Pre-Galvanized
Color
Red
Type
Reducing Washer
Standards
UL Listed
Application
Sheet Metal Box, Enclosures, or Cabinets

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.