Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Reducing Washer, 4 in x 1 in, Steel, Pre-Galvanized, Red

  • Mfr # RW103

  • Zoro # G107167948


product price: $127.99
/pk 10, $12.80/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Reducing Washer
Trade Size
4 in x 1 in
Material
Steel
Finish
Pre-Galvanized
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW103
Zoro #
G107167948
UPC #
781002301936
Country of Origin
India

Dimensions

Trade Size
4 in x 1 in
Overall Length
4 in
Inside Dia.
1"
Outside Dia.
4"

Details

Item
Conduit Fitting
Conduit Fitting Type
Reducing Washer
Material
Steel
Finish
Pre-Galvanized
Color
Red
Type
Reducing Washer
Application
Sheet Metal Box, Enclosures, or Cabinets

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.