Conduit Fittings
- Mfr # CN350
- Zoro # G222983973
product price:Â
$
19.35
/ea
Key Features
Material
Die-Cast Zinc Alloy
Trade Size
3-1/2 in
Application
Conduit
Standards
UL
Type
Threaded Male/Hex Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN350
- Zoro #
- G222983973
- UPC #
- -
- Country of Origin
- United States
- Material
- Die-Cast Zinc Alloy
- Application
- Conduit
- Standards
- UL
- Type
- Threaded Male/Hex Head
Dimensions
- Trade Size
- 3-1/2 in
Description
3-1/2", Die-Cast Zinc Alloy, Threaded Male/Hex Head, Conduit Nipple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.