Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conical Plug, 1-1/4" L, Polyethylene

  • Mfr # 2AKDDTP

  • Zoro # G807166258


product price: $21.49
/ea

Key Features

Anchor Length
1-1/4"
Material
Polyethylene
Head Type
Pan
Wall Anchor Style
Tapered
Drive Type
Square Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AKDDTP
Zoro #
G807166258
UPC #
781002592068
Country of Origin
China

Dimensions

Anchor Length
1-1/4"
Drill Bit Size
1/4 in.

Details

Item
Conical Plug
Material
Polyethylene
Head Type
Pan
Wall Anchor Style
Tapered
Drive Type
Square Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.