Zoro Homepage

Conical Plug, 1" L, Polyethylene

  • Mfr # RD3DD

  • Zoro # G307166598


product price: $20.99
/ea

Key Features

Anchor Length
1"
Material
Polyethylene
Head Type
Pan
Wall Anchor Style
Tapered
Drill Bit Size
1/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD3DD
Zoro #
G307166598
UPC #
781002304753
Country of Origin
China

Dimensions

Anchor Length
1"
Drill Bit Size
1/4 in.

Details

Item
Conical Plug
Material
Polyethylene
Head Type
Pan
Wall Anchor Style
Tapered
Drive Type
Square Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.