Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Nut, 3/8''-16, 18-8 Stainless Steel, 1-1/8 in Lg, 50 PK

  • Mfr # RCS2

  • Zoro # G807168092


product price: $382.99
/pk 50, $7.66/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Overall Length
1-1/8 in
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCS2
Zoro #
G807168092
UPC #
781002699460
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8''-16
Overall Length
1-1/8 in

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
2B

Description

Dottie 3/8"-16 x 1-1/8" Stainless Steel Rod Coupling Nut - Coupling Nut - 1.12" - Stainless Steel - 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.