Coupling Nut, 3/8''-16, Steel, Zinc Plated, 1-1/8 in Lg, 50 PK

  • Mfr # RC2

  • Zoro # G107168037


product price: $41.49
/pk 50, $0.83/ea

Key Features

Material
Steel
Finish
Zinc Plated
Overall Length
1-1/8 in
Standards
ASME B18.2.2
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC2
Zoro #
G107168037
UPC #
781002304104
Country of Origin
China

Dimensions

Thread Size
3/8''-16
Overall Length
1-1/8 in

Details

Item
Coupling Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
2B
Rockwell Hardness
HRC 32 - B 68

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.