Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detectable Warning Tape, Caution Buried CATV Line Below, Orange, Foil Bonded Polyethylene

  • Mfr # DU08

  • Zoro # G807166944


product price: $230.88
/ea
Free Shipping & Returns

Key Features

Material
Foil Bonded Polyethylene
Color
Orange
Legend
Caution Buried CATV Line Below
Thickness
4.5 mil
Roll Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DU08
Zoro #
G807166944
UPC #
781002163640
Country of Origin
China

Dimensions

Thickness
4.5 mil
Roll Width
3"
Roll Length
1000'
Tape Thickness
5 mil.
Tape Length
1000 ft.
Tape Width
3 in.

Details

Item
Detectable Warning Tape
Material
Foil Bonded Polyethylene
Color
Orange
Legend
Caution Buried CATV Line Below
Standards
APWA Uniform Color Code
Legend Color
Black

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.