Zoro Homepage

Detectable Warning Tape, Caution Buried Fiber Optic Line Below, Orange, Foil Bonded Polyethylene

  • Mfr # DU610

  • Zoro # G107165791


product price: $461.59
/ea
Free Shipping & Returns

Key Features

Material
Foil Bonded Polyethylene
Color
Orange
Legend
Caution Buried Fiber Optic Line Below
Thickness
4.5 mil
Roll Length
1000'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DU610
Zoro #
G107165791
UPC #
781002163763
Country of Origin
China

Dimensions

Thickness
4.5 mil
Roll Length
1000'
Roll Width
6"
Tape Width
6 in.
Tape Thickness
5 mil.
Tape Length
1000 ft.

Details

Item
Detectable Warning Tape
Material
Foil Bonded Polyethylene
Color
Orange
Legend
Caution Buried Fiber Optic Line Below
Legend Color
Black
Standards
APWA Uniform Color Code

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.