Zoro Homepage

Double Lag Shield, 1/2" Dia, 2-1/2" L, Alloy Steel 25 PK

  • Mfr # DEA12

  • Zoro # G607166236


product price: $113.73
/pk 25, $4.55/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2"
Material
Alloy Steel
Drill Bit Size
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DEA12
Zoro #
G607166236
UPC #
781002830306
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/2"
Overall Length
2-1/2"
Drill Bit Size
7/8"

Details

Item
Double Lag Shield
Material
Alloy Steel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.