Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Bushing, 3-1/2 in, Snap-On, Polyethylene, White

  • Mfr # EMTB350

  • Zoro # G707168215


product price: $165.99
/pk 25, $6.64/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Bushing
Trade Size
3-1/2 in
Connection Type
Snap-On
Material
Polyethylene
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMTB350
Zoro #
G707168215
UPC #
781002816218
Country of Origin
Canada

Dimensions

Trade Size
3-1/2 in

Details

Item
EMT
Conduit Fitting Type
Bushing
Connection Type
Snap-On
Material
Polyethylene
Color
White
For Use With
EMT
Type
Plastic Bushing
Application
Protects Wires from Abrasion and Sharp EMT Edges
Style - Connector
EMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.