Eye Bolt 1-1/8 in Shank, 5/8 in ID, Carbon Steel, Zinc Plated, 50 PK

  • Mfr # SE2

  • Zoro # G407168324


product price:  $57.79
/pk 50, $1.16/ea

Key Features

System of Measurement
Inch
Shank Length
1-1/8 in
Eye Inside Diameter
5/8 in
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SE2
Zoro #
G407168324
UPC #
781002308607
Country of Origin
United States

Dimensions

Shank Length
1-1/8 in
Eye Inside Diameter
5/8 in
Overall Length
2-3/16 in.
Thread Length
1"

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Eyebolt Type
Screw Eye
Features
Lag Screw Threads

Description

Screw Eyes are manufactured from low carbon cold drawn steel wire. The lag screw threads are rolled to fit standard anchors and shields. Sharp point bitted into wood quickly and easily.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.