Shop DOTTIE
See all product information
Create Account
Eye Bolt 13/16 in Shank, 7/16 in ID, Low Carbon Steel, Zinc Plated, 100 PK
- Mfr # SE5
- Zoro # G107168280
product price:Â
$
42.54
/pk of 100, $0.43/ea
Key Features
System of Measurement
Inch
Shank Length
13/16 in
Eye Inside Diameter
7/16 in
Material
Low Carbon Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SE5
- Zoro #
- G107168280
- UPC #
- 781002308751
- Country of Origin
- United States
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Low Carbon Steel
- Finish
- Zinc Plated
- Features
- Lag Screw Threads
- Eyebolt Type
- Screw Eye
Dimensions
- Shank Length
- 13/16 in
- Eye Inside Diameter
- 7/16 in
- Overall Length
- 1-3/8 in
- Thread Length
- 5/8"
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.