Flat Hangar Screw, 1/4 in Thread to 2 in, Carbon Steel, Zinc Plated Finish, 100 PK

  • Mfr # 631TK

  • Zoro # G307166284


product price:  $79.76
/pk 100, $0.80/ea
Free Shipping & Returns

Key Features

Thread Size A
1/4 in
Threaded Rod Material
Carbon Steel
Threaded Rod Thread Type
Lag
System of Measurement
Inch
Threaded Rod Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
631TK
Zoro #
G307166284
UPC #
781002181361
Country of Origin
China

Dimensions

Thread Size A
1/4 in
Length
2 in

Details

Item
Flat Hangar Screw
Threaded Rod Material
Carbon Steel
Threaded Rod Thread Type
Lag
System of Measurement
Inch
Threaded Rod Finish
Zinc Plated

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.