Hanger Bolt, 1/4 in Thread to 3 in, Carbon Steel, Zinc Plated Finish, 100 PK

  • Mfr # HB14

  • Zoro # G107165555


product price:  $31.89
/pk 100, $0.32/ea

Key Features

Length
3 in
Threaded Rod Material
Carbon Steel
Threaded Rod Thread Type
Lag/Machine Screw
System of Measurement
Inch
Threaded Rod Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HB14
Zoro #
G107165555
UPC #
781002181002
Country of Origin
United States

Dimensions

Thread Size A
1/4 in
Length
3 in

Details

Item
Hanger Bolt
Threaded Rod Material
Carbon Steel
Threaded Rod Thread Type
Lag/Machine Screw
System of Measurement
Inch
Threaded Rod Finish
Zinc Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.