Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanger, Conduit; EMT Use, 1-1/4 in, Steel, Zinc Plated

  • Mfr # PH110B

  • Zoro # G207165561


product price: $120.64
/pk 100, $1.21/ea
Free Shipping & Returns

Key Features

Nominal/Conduit Pipe
1-1/4 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; EMT
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH110B
Zoro #
G207165561
UPC #
781002283263
Country of Origin
India

Dimensions

Thickness
18 ga
Bolt Size (In.)
1/4"-20 x 1-1/4"
Rod Size
1/4"
Bolt Size
1/4-20 x 1-1/4 in.

Details

Item
Hanger
Nominal/Conduit Pipe
1-1/4 in
Material
Steel
Finish
Zinc Plated
For Use With
Conduit; EMT
Standards
UL Listed
Conduit Type
EMT
Type
Conduit Hanger
Load Rating
75 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.