Zoro Homepage

Hanger, Conduit; EMT Use, 4 in, 304 Stainless Steel

  • Mfr # PH400BSS

  • Zoro # G407165613


product price: $39.39
/pk 2, $19.70/ea

Key Features

Nominal/Conduit Pipe
4 in
Material
304 Stainless Steel
For Use With
Conduit; EMT
Bolt Size (In.)
1/4"-20 x 2"
Type
Conduit Hanger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH400BSS
Zoro #
G407165613
UPC #
781002815075
Country of Origin
United States

Dimensions

Bolt Size (In.)
1/4"-20 x 2"
Rod Size
1/4"
Thickness
16 ga
Bolt Size
1/4-20 x 2 in.

Details

Item
Hanger
Nominal/Conduit Pipe
4 in
Material
304 Stainless Steel
For Use With
Conduit; EMT
Type
Conduit Hanger
Conduit Type
EMT & Pipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.