Hex Nut, #12-24, Carbon Steel, Zinc Plated, 0.148 in Ht, 100 PK

  • Mfr # HN1224

  • Zoro # G307167908


product price:  $9.15
/pk 100, $0.09/ea
Sold in multiples of 2 for $18.30

Key Features

Material
Carbon Steel
Finish
Zinc Plated
Hex Height
0.148 in
Standards
ASME B18.2.2
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HN1224
Zoro #
G307167908
UPC #
781002170303
Country of Origin
China

Dimensions

Thread Size
#12-24
Hex Height
0.148 in

Details

Item
Hex Nut
Material
Carbon Steel
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Fastener Thread Type
UNC
Application
General Purpose

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.