
Hex Nut, 1/4"-20, Brass, 100 PK
Mfr # HNBR14
Zoro # G607165901
product price: $34.49
/pk 100, $0.34/eaKey Features
Material
Brass
Standards
ASTM F467
System of Measurement
Inch
Thread Type
UNC
Application
Corrosive Environments, Marine Applications, General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HNBR14
Zoro #
G607165901
UPC #
781002171355
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Fits Bolt Sizes
1/4 in
Details
Item
Hex Nut
Material
Brass
Standards
ASTM F467
System of Measurement
Inch
Thread Type
UNC
Application
Corrosive Environments, Marine Applications, General Purpose
Fastener Thread Type
UNC
Rockwell Hardness
HRF 55 min.
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.